01954 2HP Two Bag Dust Collector (230V)

Order Code: ZT1025157X

£349.99 Inc VAT (20%)


Description

01954
For up to 2 machines. Dual input capable for running 1 or 2 woodworking machines simultaneously. Powerful 3hp inductiion motor gives smooth, long lasting performance. Very sturdy steel construction, mounted on free running castors for increased manoeuvrability, quick release stops. Inlet blanking adaptors supplied. Connection hose not included.
Voltage: 230V (13amp).
Power input: 2,230W (3hp).
Air flow: 6,963m3/hr.
Fan dia: 300mm.
Inlet dia: 1x 150mm or
2x 100mm (with adptor).
Bag capacity: 153ltr.
Weight: 47kg.

See full description
Specifications for 01954 2HP Two Bag Dust Collector (230V)
  • Number of Bags
    2
  • Voltage
    230V
  • Airflow
    2526m³/h
  • Weight
    47kg
  • Bag Capacity
    153L
  • Includes
    Double Inlet Adapter
    (2) Cotton Bags for Coarse Chippings
  • Power Input
    2.23kg/mm
  • Fan Diameter
    300mm
  • Inlet Diameter
    100mm
  • Supply Voltage
    240V
  • Type
    Dust Extractor
  • Dry Capacity
    153L
  • Power Source
    Electric
  • MFR Part No.
    1954
  • Features
    NVR Switch
  • Noise / Vibration Information
    100dB(a) - LWA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome