Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Air Treatment
Static Dust Extractors
Fan Cont Low Energy Dmev 100mm White ABS Smart Hstat and timer
By Zehnder
Order Code:
ZT5029597S
£139.99
each
Inc VAT (20%)
£1,399.90 minimum order value
10
Add to basket
Minimum order quantity: 10.
Get it in
15-17
working days
Available
GBP
1399.90
https://www.zoro.co.uk/shop/safety/static-dust-extractors/fan-cont-low-energy-dmev-100mm-white-abs-smart-hstat-and-timer/p/ZT5029597S
Add to quotation
View all Static Dust Extractors
Description
Zehnder FAN CONT LOW ENERGY DMEV 100MM WHI ABS SMART HSTAT&TIMER Unity dMEV CV2GIP
Specifications
Specifications for Fan Cont Low Energy Dmev 100mm White ABS Smart Hstat and timer
Width
100mm
Colour
White
Height
129.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome