0
1
2
3

Midi H Class Dust Extractor 21L110V

Order Code: ZT3343599S

£1,039.99 Inc VAT (20%)


Description

These V-TUF MIDI Dust Extractors are engineered to provide the highest level of protection against harmful dust while offering powerful and efficient cleaning capabilities. Each industrial-grade extractor was designed to meet the demands of professional cleaning tasks with ease.

Features and Benefits
• Offers the highest level of filtration, offering exceptional protection against harmful dust particles
• Automatic filter shaker that cleans the filter automatically, ensuring consistent suction power and efficiency
• Washable filters provide increased sustainability
• Powerful 1400W industrial motor making them ideal for a wide range of cleaning applications
• Blocked air flow beeper & light alerts users when the airflow is restricted due to a clogged filter, hose, or full tank
• Designed to handle both wet and dry materials

See full description
Specifications for Midi H Class Dust Extractor 21L110V
  • Supply Voltage
    110V
  • Length
    4900mm
  • MFR Part No.
    MIDIHSV110
  • Dry Capacity
    15L
  • Height
    620000mm
  • Power Source
    Electric
  • Type
    Dust Extractor
  • Width
    4900mm
  • Power Rating
    1400W
  • Airflow
    60L/min
  • Hose Width
    8.5m
  • Dust Classification
    Class H
  • Weight
    620kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome