1002 Men's Black Metatarsal Safety Boots - Size 7

Order Code: ZT1182087X

£49.99 Inc VAT (20%)


Description

Leather metatarsal safety boots with anti-slip sole, steel midsole and 200J toecap impact protection. The boots are anti-static, oil, acid and chemical resistant, heat resistant to 300°C and water resistant. BS EN 345-1.

Specifications for 1002 Men's Black Metatarsal Safety Boots - Size 7
  • Gender
    Men
  • Sole Material
    Polyurethane
  • Upper Material
    Leather
  • Safety Classification
    S3
  • Standards Met
    BS EN 345-1
  • Colour
    Black
  • Midsole Material
    Steel
  • Shoe Size
    7
  • MFR Part No.
    1002
  • Resistance Features
    Heat-resistant
    Oil-resistant
    Anti-static
    Water-resistant
    Slip-resistant
    Chemical-resistant
  • Toe Cap Material
    Steel
  • Slip Resistance Rating
    SRC
  • Ladder Grip
    No
  • ESD
    No
  • Ankle Protection
    No
  • Wide Fitting
    No
  • Vegan
    No
  • Product Type
    Metal Safety Boots
  • Toe Impact Protection
    200J
  • Metal Free
    No
  • Metatarsal Protection
    Yes
  • Closure Type
    Laces

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome