151B Dual Density Men's Black Dealer Safety Boots - Size 11

Order Code: ZT1181979X

£49.99 Inc VAT (20%)


Description

S1P. To EN ISO 20345-1. Steel toecap/midsole. Quality leather uppers. Fabric linings offering extra Wicking. Removable antistatic footbed. Heel absorption. Dual density PU outsole. Oil and acid resistant. Anti-slip sole. Heat resistant to 200°C.
Colour: black.
REPLACED WITH HIM9630151-RANGE

Specifications for 151B Dual Density Men's Black Dealer Safety Boots - Size 11
  • Shoe Size
    11
  • Resistance Features
    Anti-Static
    Slip-Resistant
    Oil-Resistant
    Heat-Resistant
    Acid-Resistant
  • Upper Material
    Leather
  • Safety Classification
    S1P
  • Standards Met
    EN ISO 20345-1
  • Colour
    Black
  • Midsole Material
    Steel
  • Sole Material
    Polyurethane
  • Gender
    Men
  • MFR Part No.
    151B
  • Product Type
    Safety Boots