0
1

1625 JALAS E-Sport Men's Black Safety Boots


Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

These high-quality safety boots deliver complete protection against nail penetration and toe injuries. Designed with antistatic properties, these shoes allow for the safe dispersal of electrostatic energy, making them safe to use around electrical equipment.

Ideal for use in all weathers and environments, these shoes are resistant to a wide range of fluids, including water, oils, acids, and alkalis.

Features and Benefits
• Puncture-proof for greater protection in uncertain environments
• Deeper tread grooves for a high level of slip-resistance
• Insulated against heat (30mins at 150°C)
• Insulated against cold (30mins at -20°C)

Standards
• EN ISO 20345:2011, S3 SRC HI CI

Notes
• Tested under both SRA and SRB conditions - slip-resistance

See full description

Feature Attributes

Sole Material:
Polyurethane
Colour:
Black
Series:
E-Sport
Midsole Material:
PU
Upper Material:
Leather
Resistance Features:
Anti-static,Water-resistant,Chemical-resistant,Oil-resistant,Petrol-resistant
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome