0
1
2
3
4

1678W Welding Boot (SIZE-10)

Order Code: ZT3737802S

£99.99 Inc VAT (20%)


Description

Experience unmatched safety and comfort with the JALAS® WeldGuard Boot--a mid-cut welding essential crafted for superior performance. It blends durability and Thinsulate™ lining for heat insulation and wearer comfort. The PU-coated leather upper, Kevlar® thread seams and PORON® XRD® insole ensure robust protection against short and long-term heat exposure.

Features and Benefits
• Aluminium toe cap provides lightweight toe protection of up to 200 Joules
• PTC-textile insert protects against penetration injuries
• ProNose toe reinforcement for durability
• Convenient pull loops for easy donning
• Water repellent for added resilience
• KEVLAR® thread resists extreme heat exposure for product longevity
• Easy clean upper for hassle-free maintenance
• Ventilating insole for breathability
• Thinsulate heat insulation™ maintains warmth
• Wide fit for enhanced comfort
• Heat-resistant upper and outsole for safety
• Oil-resistant outsole provides an excellent grip in slippery conditions
• Anti-static properties for added safety
• Padded boot shaft for comfort
• Double shock absorption zones for stability

Typical Applications
• Welding and metalworking
• Construction and heavy-duty labour
• Industrial settings with electrostatic discharge concerns
• Outdoor work in varying weather conditions
• Environments with high heat exposure
• Jobs requiring resistance to oil and chemicals

Standards
• PPE CAT II
• EN ISO 20349-2:2017 S3, SRC, WG, HRO, CI, HI

See full description
Specifications for 1678W Welding Boot (SIZE-10)
  • Gender
    Men
  • Product Type
    Metal Safety Boots
  • Series
    JALAS®
  • Colour
    Black
  • MFR Part No.
    1678W-44
  • Shoe Size
    10
  • Upper Material
    PU Coated Leather
  • Sole Material
    Nitrile Rubber
  • Vegan
    No
  • Slip Resistance Rating
    SRC
  • Toe Cap Material
    Aluminium
  • Wide Fitting
    Yes
  • Standards Met
    EN ISO 20345, 2011
  • Toe Impact Protection
    200J
  • Metatarsal Protection
    No
  • Closure Type
    Hook and Loop
  • Resistance Features
    Shock-Absorption
    Anti-Static
    Heat-Insulation
    Water-Repellent
    Oil-Resistant
    Cold-Insulation
    Slip-Resistant
  • Safety Classification
    S3
  • Ankle Protection
    No
  • Ladder Grip
    No
  • ESD
    Yes
  • Metal Free
    No
  • Midsole Material
    Plasma Treated Composite

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome