1718 Jalas Zenit Black Easy Roll Safety Boots


£139.99 Inc VAT (20%)

See 6 Product Variants
£139.99

Description

PU-coated leather, split leather upper. Easyroll quick fastening, steel midsole, Fx2 supreme insole. Anti-static properties, Ergothan shock absorption system, ProNose toe reinforcement, nail protection in steel, stabilizator, water repellent and oil-resistant outsole. EN Compliance: S3 SRC.

Feature Attributes

Resistance Features:
Water-resistant,Shock-absorption,Oil-resistant,Anti-static
Sole Material:
Polyurethane
Standards Met:
EN Compliance
Wide Fitting:
No
Series:
Zenit
Gender:
Unisex
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome