0
1
2
3

1828 Jalas Jupiter Ankelboot Size 14 (49)

Order Code: ZT3737860S

£99.99 Inc VAT (20%)


Description

Part of the Gran Premio shoe collection, the Jalas® Jupiter ankle boots are designed to be wider for a spacious and comfortable fit. Extremely durable, they're constructed with a PU-coated leather upper, while the aluminium toecap offers up to 200 Joules of impact protection. The rubber outsole provides excellent traction in slippery conditions to keep you on your feet and safe in the harshest of environments.

Features and Benefits
• Heat-resistant outsole delivers heat protection up to 200°C
• Resists oil, petrol, water, acid, and alkalis to keep feet clean and dry
• ESD tested with a resistance below 35 megaohm
• Wider fitting for extra comfort, with allowance for thicker work socks
• Steel mid-sole for puncture protection
• Poron® XRD® protection zones for double impact protection
• Padded boot shaft for ankle comfort
• Ventilating insole for cool, comfortable feet during prolonged wear
• Bellows tongue prevents water ingress in wet conditions
• ProNose toe reinforcement to protect against toe injuries

Typical Applications
• Outdoor work
• Harsh environments

Standards
• PPE CAT II
• EN ISO 20345:2011 S3, SRC, CI, HRO, HI

See full description
Specifications for 1828 Jalas Jupiter Ankelboot Size 14 (49)
  • Colour
    Black
  • MFR Part No.
    1828-49
  • Product Type
    Metal Safety Boots
  • Series
    JALAS®
  • Gender
    Men
  • Shoe Size
    14
  • Upper Material
    PU-Caoted Leather
  • Toe Impact Protection
    200J
  • Safety Classification
    S3
  • Ankle Protection
    No
  • Ladder Grip
    No
  • Metatarsal Protection
    No
  • Slip Resistance Rating
    SRC
  • Vegan
    No
  • Midsole Material
    Steel
  • Toe Cap Material
    Aluminium
  • Standards Met
    EN ISO 20345, 2011
  • Metal Free
    No
  • ESD
    Yes
  • Wide Fitting
    Yes
  • Closure Type
    Laces
  • Resistance Features
    Oil-Resistant
    Anti-Static
    Water-Repellent
    Slip-Resistant
    Shock-Absorption

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome