1848K Jalas Titan Men's Black Welders Safety Boots


Select
£129.99 Inc VAT (20%)


See all variants from £129.99

Description

200 Joules aluminium toecap with plasma treated steel midsole and hook 'n' loop fastening. Excellent grip and shock absorption. PU coated leather upper and midsole, rubber outsole. Cambrelle, polyester and Thinsulate liner. Ideally suited to building sites and where metal swarf is present on floors. Normally allows walking on hot surfaces up to 200°C. Oil, petrol, water, acid and alkali resistant. Resists the build-up and conductance of static electricity. Of most benefit when walking on synthetic carpets or near electrical machinery. Wider fitting for extra comfort.

Feature Attributes

MFR Part No.:
1848K
Series:
Titan
Safety Classification:
S3
Sole Material:
Rubber
Upper Material:
Leather
ESD:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome