0
1
2
3
4
5
6

192 Industrial Safety Boot Unisex Stout Brown UK Size 8

Order Code: ZT3354221S

£139.99 Inc VAT (20%)

Currently unavailable

Description

Protect and support your feet in our Blundstone 192 safety boots. Composed of stout brown leather uppers and a sturdy outsole these hardy boots have all the features to keep your feet safe in the workplace.Stout Brown premium water resistant leather upper elastic side safety bootAll new wider fitPolyurethane midsole thermo urethane (TPU) outsole - 5mm tread - oil acid & organic fat resistant - highly resistant to abrasion hydrolysis and microbial attack - heat resistant to 140CBroad fitting 200 Joule impact resistant Type 1 steel toe cap Comfort SystemLuxury PU footbed with arch support and the revolutionary PORONXRD which provides extra cushioning and absorption/redirection of shock with every step taken.SPS MAX-PORONXRD in the heel and forepart strike zones for increased shock protection.

See full description
Specifications for 192 Industrial Safety Boot Unisex Stout Brown UK Size 8
  • Colour
    Stout Brown
  • Sole Material
    TPU+PU
  • Heel Height
    20
  • Material
    Premium Leather
  • Lining Material
    Leather/Synthetic
  • Fastening Method
    Slip On
  • Heel Type
    Flat
  • Fitting
    Standard
  • Shoe Size
    8
  • Upper Material
    Premium Leather
  • Gender
    Unisex