Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Steel Toe Boots
25M X 2M Polythene Dust Sheet Roll
By Fit For The Job
Order Code:
ZT2624682S
Qty of 30 for
£119.70
Inc VAT (20%)
£3.99 each
30
Add to basket
This product must be ordered in multiples of 30
Get it by
Thu, 2nd Jan
In Stock
GBP
119.70
https://www.zoro.co.uk/shop/safety/steel-toe-boots/25m-x-2m-polythene-dust-sheet-roll/p/ZT2624682S
Add to quotation
View all Steel Toe Boots
Description
25m x 2m roll of low density polythene dust sheet. Ideal for corridors.
Specifications
Specifications for 25M X 2M Polythene Dust Sheet Roll
Product Type
Dust Sheet Roll
Material
Low Density Polythene
Shoe Size
25m x 2m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome