2601 Black Hiker Safety Boots


Select
£33.99 Inc VAT (20%)


See all variants from £33.99

Description

These safety boots have a modern hiker design with ankle support to protect during trips and stumbles. Manufactured from good quality, smooth black leather, a knitted, breathable, collar offers comfort and prevents rubbing and chafing.

Features and Benefits
• Full-length EVA board insole for shock absorption
• Dual-density, anti-fatigue rubber out sole delivers excellent slip resistance
• Steel toe cap protects against up to 200 Joules of impact
• Anti-static properties to avoid static build-up
• Oil-resistant, keeping the feet clean and dry
• Penetration resistant to protect against puncture wounds

Standards
• EN ISO 20345:2011 S1P SRC

See full description

Feature Attributes

Midsole Material:
Steel
Colour:
Black
Safety Classification:
S1P
Sole Material:
Rubber
Standards Met:
EN ISO 20345:2011
Resistance Features:
Anti-penetration,Anti-Static,Heat-Resistant,Oil-Resistant
More attributes