2708 HI Top Ankle Boots Female Black UK Size 7.5

Order Code: ZT3369219S

£51.99 Inc VAT (20%)


Description

Superga style reaches new lifestyle heights with this 4 cm flatform trainer. Its irresistible high-top silhouette pairs effortlessly with endless looks adding a modern street touch to your everyday edit. Cotton upper ensures maximum breathabilityVulcanised natural rubber soleJacquard logo tagThe manufacturing process and the materials of this product are 100% vegan friendly and cruelty-free.

See full description
Specifications for 2708 HI Top Ankle Boots Female Black UK Size 7.5
  • Heel Type
    Platform
  • Shoe Size
    7.5
  • Colour
    Black
  • Heel Height
    40
  • Material
    Cotton
  • Lining Material
    Cotton
  • Fastening Method
    Lace Up
  • Sole Material
    Rubber
  • Upper Material
    Cotton
  • Gender
    Women
  • Fitting
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome