0
1
2

5602 Sports Hiker Boot Non Metal comes with Vibram Sole SZ-11

Order Code: ZT3380193S

£99.99 Inc VAT (20%)


Description

The 5602 Vibram™ sports hiker safety boot from Himalayan Workwear® is designed using high-quality synthetic materials for comfort, safety in tough working environments, and sustainable production. The suede microfibre upper has been treated to repel water, oil and fuel, while the waterproof membrane keeps the feet dry and protected against wet and dirty conditions. The comfortable design cushions the foot and provides lateral stability to prevent over extension of the ankle on uneven ground. Integrated safety features include protection against piercing, impact and crushing injuries to keep the feet safe in industrial working conditions.

Features and Benefits
• Comfortable suede microfibre upper treated with waterproofing technology
• Membrane lining is waterproof and breathable to keep feet dry and comfortable
• A reinforced scuff cap provides additional protection against stubbed toes and wear
• Toe cap provides up to 200 Joules of impact protection
• Anti-penetration midsole is lightweight and protects against piercing injuries
• Vibram™ multi-surface sole provides traction to keep you on your feet in wet and slippery conditions
• High visibility detailing helps towards wearer's visibility in low-lighting conditions
• Six loop lace tie allows for a secure and comfortable fit
• Moulded PU/PET recycled and recyclable insole for high comfort
• Pull-loops at the back of the ankle for easy donning of the boot
• Antistatic properties prevent the build-up of static electricity
• Heat resistant outsole for contact heat up to 300°C

Typical Applications
Industrial environments

Standards
• EN ISO 20345:2011 S3 HRO WR SRC

See full description
Specifications for 5602 Sports Hiker Boot Non Metal comes with Vibram Sole SZ-11
  • Series
    Vibram 5602
  • Gender
    Men
  • Colour
    Black/Orange
  • Product Type
    Composite Safety Boots
  • Shoe Size
    11
  • Toe Cap Material
    Fibreglass
  • Standards Met
    EN ISO 20345, 2011
  • Metal Free
    Yes
  • Vegan
    No
  • Safety Classification
    S3
  • Slip Resistance Rating
    SRC
  • Metatarsal Protection
    No
  • Midsole Material
    Composite
  • Closure Type
    Laces
  • Ladder Grip
    No
  • Wide Fitting
    No
  • ESD
    No
  • Toe Impact Protection
    200J
  • Upper Material
    Microfibre
  • Ankle Protection
    No
  • Resistance Features
    Slip-Resistant
    Waterproof
    Anti-Static
    Oil-Resistant
    Fuel-Resistant
    Shock-Absorption

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome