0
1
2

5602 Sports Hiker Boot Non Metal comes with Vibram Sole SZ-4

Order Code: ZT3596706S

£139.99 Inc VAT (20%)


Description

The 5602 Vibram™ sports hiker safety boot from Himalayan Workwear® is designed using high-quality synthetic materials for comfort, safety in tough working environments, and sustainable production. The suede microfibre upper has been treated to repel water, oil and fuel, while the waterproof membrane keeps the feet dry and protected against wet and dirty conditions. The comfortable design cushions the foot and provides lateral stability to prevent over extension of the ankle on uneven ground. Integrated safety features include protection against piercing, impact and crushing injuries to keep the feet safe in industrial working conditions.

Features and Benefits
• Comfortable suede microfibre upper treated with waterproofing technology
• Membrane lining is waterproof and breathable to keep feet dry and comfortable
• A reinforced scuff cap provides additional protection against stubbed toes and wear
• Toe cap provides up to 200 Joules of impact protection
• Anti-penetration midsole is lightweight and protects against piercing injuries
• Vibram™ multi-surface sole provides traction to keep you on your feet in wet and slippery conditions
• High visibility detailing helps towards wearer's visibility in low-lighting conditions
• Six loop lace tie allows for a secure and comfortable fit
• Moulded PU/PET recycled and recyclable insole for high comfort
• Pull-loops at the back of the ankle for easy donning of the boot
• Antistatic properties prevent the build-up of static electricity
• Heat resistant outsole for contact heat up to 300°C

Typical Applications
Industrial environments

Standards
• EN ISO 20345:2011 S3 HRO WR SRC

See full description
Specifications for 5602 Sports Hiker Boot Non Metal comes with Vibram Sole SZ-4
  • Gender
    Men
  • Shoe Size
    4
  • Product Type
    Composite Safety Boots
  • Colour
    Black/Orange
  • Series
    Vibram 5602
  • Metal Free
    Yes
  • Wide Fitting
    No
  • Ankle Protection
    No
  • Resistance Features
    Anti-Static
    Shock-Absorption
    Waterproof
    Fuel-Resistant
    Oil-Resistant
    Slip-Resistant
  • Midsole Material
    Composite
  • Vegan
    No
  • Safety Classification
    S3
  • ESD
    No
  • Ladder Grip
    No
  • Toe Impact Protection
    200J
  • Upper Material
    Microfibre
  • Standards Met
    EN ISO 20345, 2011
  • Slip Resistance Rating
    SRC
  • Metatarsal Protection
    No
  • Toe Cap Material
    Fibreglass
  • Closure Type
    Laces

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome