0
1
2
3
4

5618 S1P Boot (SIZE-8)

Order Code: ZT3737840S

£89.99 Inc VAT (20%)


Description

The JALAS® TEMPUS 5618 safety trainers are lightweight and designed for both work and leisure. Offering advanced shock absorption, a protective toe cap, and a flexible textile nail penetration insert, it ensures unparalleled comfort and safety. The nitrile rubber outsole guarantees durability and an effective grip.

Features and Benefits
• Steel toe cap protects against crushing and impact injuries up to 200 Joules
• Plasma-treated composite (PTC) textile midsole protects against puncture injuries
• Double shock absorption zones reduce foot and joint fatigue during prolonged wear
• Oil-resistant outsole keeps you on your feet in slippery conditions
• Anti-static properties for safety
• Ventilating insole for breathability and comfort
• Low weight for easy manoeuvrability
• Bellows tongue prevents the ingress of dirt and dust

Typical Applications
• Indoor working
• Clean environments
• Work environments with electrostatic discharge concerns

Standards
• PPE CAT II
• EN ISO 20345:2011 S1, P, SRC
• IEC 61340-5-1 (ESD)

See full description
Specifications for 5618 S1P Boot (SIZE-8)
  • MFR Part No.
    5618-42
  • Colour
    White
  • Wide Fitting
    No
  • Gender
    Men
  • ESD
    Yes
  • Series
    Jalas Tempus
  • Toe Cap Material
    Steel
  • Resistance Features
    Oil-Resistant
    Anti-Static
  • Midsole Material
    Composite
  • Sole Material
    Nitrile
  • Product Type
    Metal Safety Trainers
  • Safety Classification
    S1P
  • Shoe Size
    8
  • Upper Material
    Microfibre
  • Vegan
    No
  • Ladder Grip
    No
  • Slip Resistance Rating
    SRC
  • Ankle Protection
    No
  • Metatarsal Protection
    No
  • Metal Free
    No
  • Closure Type
    Laces
  • Toe Impact Protection
    200J

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome