0
1
2

5703 Vibram Ecostep W/Proof Boot comes with Sympatex Lining Black (S-5)

Order Code: ZT3299431S

£102.99each Inc VAT (20%)
£205.98 minimum order value

Minimum order quantity: 2.

Description

A combination of modern design with practical safety features, the Himalayan® 5703 safety boots deliver lightweight and breathable footwear. Made from high quality black leather with a Sympatex membrane, these boots are completely waterproof but remain breathable to ensure comfort during prolonged wear. The metal free design provides lightweight fitting, but also allows for unhindered use around metal detectors and security gates.

For enhanced comfort and durability, the out-sole is manufactured from Vibram Eco Step Pro material, a treated rubber with a deep tread that provides traction in slippery conditions and is sustainably produced using renewable energy sources.

Features and Benefits
• Composite toe cap provides up to 200 Joules of shock and crush resistance
• Protective composite mid-sole protects the feet against puncture injuries
• 100% waterproof construction keeps feet comfortable and dry in wet conditions
• Non-metallic construction makes for lightweight boots that don't conduct the heat or cold
• Twin-stitched seams ensure a durable boot suitable for industrial use
• Oil-resistant sole keeps you on your feet in slippery conditions
• Reflective details on the boot sides help towards nighttime visibility
• Padded collar is breathable and prevents rubbing and discomfort
• Sole has anti-static properties to help prevent static build-up

Typical Applications
• Security
• Aerospace
• Construction
• Outdoor work
• Warehouse
• Storage and distribution
• Transport
• Fork lift drivers

Standards
• CE/UKCA marked
• EN ISO 20345 S3 SRC WRU HRO

See full description
Specifications for 5703 Vibram Ecostep W/Proof Boot comes with Sympatex Lining Black (S-5)
  • Product Type
    Composite Safety Boots
  • Shoe Size
    5
  • Series
    5703
  • Colour
    Black
  • Gender
    Men
  • MFR Part No.
    5703BK050
  • Safety Classification
    S3
  • Metatarsal Protection
    No
  • ESD
    No
  • Ankle Protection
    No
  • Upper Material
    Leather
  • Standards Met
    EN ISO 20345, 2011
  • Toe Cap Material
    Fibreglass
  • Toe Impact Protection
    200J
  • Metal Free
    Yes
  • Closure Type
    Laces
  • Ladder Grip
    No
  • Wide Fitting
    No
  • Resistance Features
    Anti-Static
    Shock-Absorption
    Fuel-Resistant
    Oil-Resistant
    Waterproof
    Slip-Resistant
  • Slip Resistance Rating
    SRC
  • Midsole Material
    Composite
  • Vegan
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome