5CX/B Black Safety Boots - Size 11

Order Code: ZT1182097X

£61.99 Inc VAT (20%)

Currently unavailable

Description

S3 water resistant full grain leather upper, dual density EVA and rubber sole, steel midsole, antistatic.

Specifications for 5CX/B Black Safety Boots - Size 11
  • Colour
    Black
  • Gender
    Unisex
  • MFR Part No.
    5CX/B
  • Resistance Features
    Anti-static
    Water-resistant
  • Sole Material
    EVA
    Rubber
  • Midsole Material
    Steel
  • Standards Met
    EN ISO 20345
  • Safety Classification
    S3
  • Shoe Size
    11
  • Upper Material
    Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome