6"WP M800461 Mens Boots Size 9

Order Code: ZT2418689S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

Group Class: Mens Boots Colour Code: N/A UK Size: 9 Brand: Magnum Safety Standard: Non Safety Safety Cat: Non Safety Safety: Weight: 1680 Length: 350 Width: 308 Height: 120 Packaging Type: Box Material Composition: Leather+Textile/Textile/Other Materials Upper Outer Material: Leather/Nylon Lining Material: Textile SoleMaterial: Rubber Heel Height: 0 Heel Type: Flat Fitting: Standard Fastening: Lace Up

Specifications for 6"WP M800461 Mens Boots Size 9
  • Width
    308mm
  • Length
    350mm
  • Colour
    Black
  • Weight
    1680g
  • Shoe Size
    9
  • Height
    120mm
  • Gender
    Men
  • Sole Material
    Rubber
  • Material
    Leather/Nylon
  • Fastening Method
    Lace Up
  • Upper Material
    Leather/Nylon
  • Lining Material
    Textile
  • Fitting
    Standard
  • Heel Type
    Flat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome