608SM Men's Black Dealer Safety Boots - Size 8

Order Code: ZT1181044X

£51.99 Inc VAT (20%)

Currently unavailable

Description

Black with Steel Midsole. Available in sizes 6-12.

Specifications for 608SM Men's Black Dealer Safety Boots - Size 8
  • Upper Material
    Leather
  • Safety Classification
    SBP
  • MFR Part No.
    608SM-SZ-8
  • Resistance Features
    Oil-resistant
    Anti-static
    Heat-resistant
    Chemical-resistant
    Puncture-resistant
  • Shoe Size
    8
  • Colour
    Black
  • Standards Met
    EN ISO 20345:2011
    EN ISO 13287:2011
  • Sole Material
    Goodyear Welt
  • Midsole Material
    Steel
  • Series
    Outback
  • Gender
    Men
  • Product Type
    Metal Safety Boots

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome