6201046 Lace-up Welted Boot Brown EU Size 43

Order Code: ZT3355885S

£92.99 Inc VAT (20%)


Description

Timberland Pro Series Safety BootManufactured with a Leather UpperComfortable Textile LiningChunky Traction Biting Sole Unit3 Metal hexagonal Eyelet lacing system3 Metal Speed Lacing Hooks for efficient fitmentChunky padded collar and TonguePull-On tab for ease of accessS3-SRA Safety Rating

Specifications for 6201046 Lace-up Welted Boot Brown EU Size 43
  • Sole Material
    Rubber
  • Colour
    Brown
  • Material
    Leather
  • Upper Material
    Leather
  • Gender
    Men
  • Lining Material
    Textile
  • Fastening Method
    Lace Up
  • Heel Type
    Flat
  • Fitting
    Standard
  • Shoe Size
    9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome