802SM Mens Black Safety Boots - Size 3

Order Code: ZT1249598X

£53.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£53.990%
5 +£51.834%


Description

Manufactured to EN ISO 20345:2011. Dual density anti-static polyurethane sole, oil and heat-resistant to 200°C. 200 joules toe protection.
Steel midsole.

Specifications for 802SM Mens Black Safety Boots - Size 3
  • Midsole Material
    Steel
  • MFR Part No.
    802SM-SZ-3
  • Safety Classification
    S3
  • Standards Met
    EN ISO 20345:2011
  • Upper Material
    Leather
  • Resistance Features
    Slip-resistant
    Heat-resistant
    Oil-resistant
    Puncture-resistant
    Anti-static
  • Series
    Contractor
  • Shoe Size
    3
  • Gender
    Men
  • Colour
    Black
  • Sole Material
    Polyurethane
  • Toe Cap Material
    Steel
  • Vegan
    No
  • Slip Resistance Rating
    SRC
  • Ladder Grip
    No
  • Toe Impact Protection
    200J
  • Closure Type
    Laces
  • Wide Fitting
    No
  • Ankle Protection
    No
  • Product Type
    Metal Safety Boots
  • ESD
    No
  • Metatarsal Protection
    No
  • Metal Free
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome