8401/2 Quatro Pro Black Safety Boots


£89.99 Inc VAT (20%)

See 10 Product Variants
£89.99

Description

These rugged, hard-wearing safety boots are ideal for more demanding environments. SRC rated and durable, the dual-density PUR sole with self-cleaning tread increases slip resistance.

Ideally suited to building sites where metal swarf is present, these boots resist the build-up and conductance of static electricity and include a penetration-resistant steel midsole with an injection moulded scuff and heel cap for all-round safety.

Features and Benefits
• Dual-density polyurethane/rubber soles provide extra comfort
• Features a nitrile rubber outsole, resistant to heat to 300°C
• A low-density polyurethane interlayer increases comfort and shock absorption
• Uvex® climate technology maintains foot temperature and allows for quick drying

Standards
• S3 classified
• EN ISO 20345:2011

Feature Attributes

Gender:
Unisex
Wide Fitting:
No
Sole Material:
Polyurethane
Colour:
Black
Midsole Material:
Steel
Upper Material:
Leather
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome