8430/2 1 Business Casual Shoe S3 Black (Size-9)

Order Code: ZT4271265S

£99.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

• Modern, light and flexible shoes which are also highly safe and stylish
• Robust and wide steel toe cap for optimum comfort
• Ergonomically designed polyurethane outsole with excellent slip resistance
• Made of micro-suede material, soft to wear without pressure points
• EN ISO 20345:2011 S3 SRC

See full description
Specifications for 8430/2 1 Business Casual Shoe S3 Black (Size-9)
  • Safety Classification
    S3
  • Slip Resistance Rating
    SRC
  • Product Type
    Business Casual Shoe
  • Colour
    Black
  • Shoe Size
    9
  • Standards Met
    EN ISO 20345, 2011 S3 SRC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome