Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Steel Toe Boots
9" X 1.5" Tiger Medium Pile Roller Kit, Twin Head
By ProDec
Order Code:
ZT2624647S
Qty of 24 for
£215.76
Inc VAT (20%)
£8.99 each
Quantity
Price
Discount
1 - 1199
£8.99
0%
1200 +
£8.63
4%
24
Add to basket
This product must be ordered in multiples of 24
Get it by
Tue, 10th Dec
In Stock
GBP
215.76
https://www.zoro.co.uk/shop/safety/steel-toe-boots/9-inch-x-1-5-inch-tiger-medium-pile-roller-kit-twin-head/p/ZT2624647S
Add to quotation
View all Steel Toe Boots
Description
9" X 1.5" Tiger Medium Pile Roller Kit, Twin Head
Tags:
#BulkDiscount
Specifications
Specifications for 9" X 1.5" Tiger Medium Pile Roller Kit, Twin Head
Product Type
Medium Pile Roller Kit
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome