Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Steel Toe Boots
9" X 1.75" 13Pc Uni-Fibre Roller & Frame Set
By ProDec
Order Code:
ZT2624367S
Qty of 6 for
£119.94
Inc VAT (20%)
£19.99 each
6
Add to basket
This product must be ordered in multiples of 6
Get it by
Tue, 10th Dec
In Stock
GBP
119.94
https://www.zoro.co.uk/shop/safety/steel-toe-boots/9-inch-x-1-75-inch-13pc-uni-fibre-roller-and-frame-set/p/ZT2624367S
Add to quotation
View all Steel Toe Boots
Description
12x Trade quality Hi-Performance Uni-Fibre refills with screw fit frame.
Specifications
Specifications for 9" X 1.75" 13Pc Uni-Fibre Roller & Frame Set
Number of Pieces
13
Product Type
Roller & Frame Set
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome