Alberta White Safety Slip Resistant Catering Boot - Size 5/38

Order Code: ZT1273155P

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

A high performance slip resistant safety boot aimed principally at the food industry and medical sectors to provide excellent toe protection and increased wearer comfort. The fully enclosed metatarsal region prevents contamination of the foot area. The Anvil Tech’ Performance technology resists water and the Diamond Line anti-microbial mesh lining prevents odours. The Alberta is certified to EN ISO 20345:2011 and offers excellent comfort for all day wear. The Traction Cellular Footbed offers cushioning and improved fit whilst aiding with pressure displacement and weight distribution and the enCounter heel support holds your foot in place and supports your feet for vastly improved comfort.

Features:

Steel Toecap
Traction Cellular Footbed
enCounter Heel Support
Heel Energy Absorption
Antistatic
Water Resistant Upper
Oil Resistant PU Outsole
Anti-Microbial Lining

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome