Ardwell Occupational Dealer Boot Unisex Brown UK Size 10

Order Code: ZT3362796S

£63.99 Inc VAT (20%)


Description

Traditional lightweight NON-SAFETY occupational pull-on Dealer work boot with twin side gusset and pull on loops at front and rear. Tested and certified to EN ISO 20347:2012 Occupational standard.Slip resistantPull on loops at front and reartwin side gusset

Specifications for Ardwell Occupational Dealer Boot Unisex Brown UK Size 10
  • Sole Material
    PU + TPU
  • Lining Material
    Textile
  • Fitting
    Standard
  • Heel Height
    40
  • Material
    Full Grain Leather
  • Fastening Method
    Pull On
  • Colour
    Brown
  • Upper Material
    Full Grain Leather
  • Shoe Size
    10
  • Heel Type
    Mid Cut
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome