0
1
2
3

AS335 Moorfoot Internal Metatarsal Safety Boots - Size 7

Order Code: ZT1091494S

£61.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£61.990%
5 +£59.514%

Currently unavailable

Description

These lightweight safety boots are ideal for workers who are regularly on their feet for long periods of time. The inbuilt metatarsal protection and energy absorbing heel allow for a full range of movement while supporting the joints to reduce fatigue and injury.

The steel mid sole and toe cap deliver excellent resistance to impact and penetration to keep the feet safe in a wide range of industries.

Features and Benefits
• Lightweight and flexible boot for comfort during prolonged wear
• Poron XRD™ technology delivers exceptional impact protection
• Padded mesh collar and tongue prevents chafing and discomfort
• Anti-static properties to avoid static build-up
• Energy absorbing heel to reduce ankle and leg fatigue
• Oil resistant out sole keeps feet protected in oily conditions
• Water resistant uppers keep feet dry and comfortable in all weathers

Standards
• EN ISO 20345:2011 S3 M, SRC

See full description
Specifications for AS335 Moorfoot Internal Metatarsal Safety Boots - Size 7
  • Sole Material
    Polyurethane
  • Colour
    Black
  • MFR Part No.
    AS335
  • Shoe Size
    7
  • Midsole Material
    Steel
  • Upper Material
    Leather
  • Gender
    Unisex
  • ESD
    No
  • Resistance Features
    Shock-Absorption
    Anti-penetration
    Oil-Resistant
    Puncture-Resistant
    Anti-Static
  • Standards Met
    EN ISO20345:2011
  • Safety Classification
    S1P
  • Wide Fitting
    No
  • Series
    Moorfoot
  • Product Type
    Metal Safety Boots
  • Toe Cap Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome