0
1
2
3

Ballast Black Safety Boots for Male - Size 11

Order Code: ZT5468017S

£139.99 Inc VAT (20%)


Description

A durable and tough boot that offers incredible value. ballast is packed with thick durable all weather TPU outsole long lasting PU midsole DAFT insole spacious new safety toe shape rugged upper design.
Mens safety boot with anti-static resistant to fuel oil and energy absorption at the heel features.

Specifications for Ballast Black Safety Boots for Male - Size 11
  • Fastening Method
    Lace Up
  • Shoe Size
    11
  • Fitting
    Standard
  • Material
    Full Grain Leather
  • Sole Material
    TPU
  • Heel Type
    Block
  • Gender
    Men
  • Upper Material
    Full Grain Leather
  • Colour
    Black
  • Lining Material
    Mesh
  • Heel Height
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome