0
1
2
3

Ballast Honey Safety Boots for Male - Size 10

Order Code: ZT5467993S

£139.99 Inc VAT (20%)


Description

A durable and tough boot that offers incredible value. ballast is packed with thick durable all weather TPU outsole long lasting PU midsole DAFT insole spacious new safety toe shape rugged upper design.
Mens safety boot with anti-static resistant to fuel oil and energy absorption at the heel features.

Specifications for Ballast Honey Safety Boots for Male - Size 10
  • Shoe Size
    10
  • Heel Height
    20mm
  • Gender
    Men
  • Fastening Method
    Lace Up
  • Sole Material
    TPU
  • Colour
    Honey
  • Heel Type
    Block
  • Lining Material
    Mesh
  • Fitting
    Standard
  • Upper Material
    Full Grain Leather
  • Material
    Full Grain Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome