0
1
2
3

Ballast Honey Safety Boots for Male - Size 14

Order Code: ZT5467989S

£139.99 Inc VAT (20%)


Description

A durable and tough boot that offers incredible value. ballast is packed with thick durable all weather TPU outsole long lasting PU midsole DAFT insole spacious new safety toe shape rugged upper design.
Mens safety boot with anti-static resistant to fuel oil and energy absorption at the heel features.

Specifications for Ballast Honey Safety Boots for Male - Size 14
  • Sole Material
    TPU
  • Gender
    Men
  • Heel Type
    Block
  • Fastening Method
    Lace Up
  • Shoe Size
    14
  • Material
    Full Grain Leather
  • Colour
    Honey
  • Fitting
    Standard
  • Upper Material
    Full Grain Leather
  • Lining Material
    Mesh
  • Heel Height
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome