0
1
2
3

Ballast Honey Safety Boots for Male - Size 6

Order Code: ZT5468046S

£139.99 Inc VAT (20%)


Description

A durable and tough boot that offers incredible value. ballast is packed with thick durable all weather TPU outsole long lasting PU midsole DAFT insole spacious new safety toe shape rugged upper design.
Mens safety boot with anti-static resistant to fuel oil and energy absorption at the heel features.

Specifications for Ballast Honey Safety Boots for Male - Size 6
  • Shoe Size
    6
  • Fitting
    Standard
  • Upper Material
    Full Grain Leather
  • Gender
    Men
  • Sole Material
    TPU
  • Fastening Method
    Lace Up
  • Lining Material
    Mesh
  • Material
    Full Grain Leather
  • Heel Height
    20mm
  • Heel Type
    Block
  • Colour
    Honey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome