0
1
2
3

Ballast Honey Safety Boots for Male - Size 8

Order Code: ZT5468021S

£139.99 Inc VAT (20%)


Description

A durable and tough boot that offers incredible value. ballast is packed with thick durable all weather TPU outsole long lasting PU midsole DAFT insole spacious new safety toe shape rugged upper design.
Mens safety boot with anti-static resistant to fuel oil and energy absorption at the heel features.

Specifications for Ballast Honey Safety Boots for Male - Size 8
  • Colour
    Honey
  • Gender
    Men
  • Shoe Size
    8
  • Heel Type
    Block
  • Sole Material
    TPU
  • Fitting
    Standard
  • Material
    Full Grain Leather
  • Heel Height
    20mm
  • Fastening Method
    Lace Up
  • Upper Material
    Full Grain Leather
  • Lining Material
    Mesh

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome