0
1
2
3

Ballast Safety Boot Brown Size 14 Male

Order Code: ZT5365328S

£139.99 Inc VAT (20%)


Description

A durable and tough boot that offers incredible value. ballast is packed with thick durable all weather TPU outsole long lasting PU midsole DAFT insole spacious new safety toe shape rugged upper design.
Mens safety boot with anti-static resistant to fuel oil and energy absorption at the heel features.

Specifications for Ballast Safety Boot Brown Size 14 Male
  • Colour
    Brown
  • Upper Material
    Full Grain Leather
  • Fastening Method
    Lace Up
  • Heel Height
    20mm
  • Fitting
    Standard
  • Gender
    Men
  • Material
    Full Grain Leather
  • Lining Material
    Mesh
  • Sole Material
    TPU
  • Shoe Size
    14
  • Heel Type
    Block

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome