0
1
2
3

Ballast Safety Boot Brown Size 6 Male

Order Code: ZT5365352S

£139.99 Inc VAT (20%)


Description

A durable and tough boot that offers incredible value. ballast is packed with thick durable all weather TPU outsole long lasting PU midsole DAFT insole spacious new safety toe shape rugged upper design.
Mens safety boot with anti-static resistant to fuel oil and energy absorption at the heel features.

Specifications for Ballast Safety Boot Brown Size 6 Male
  • Colour
    Brown
  • Upper Material
    Full Grain Leather
  • Material
    Full Grain Leather
  • Shoe Size
    6
  • Lining Material
    Mesh
  • Gender
    Men
  • Fastening Method
    Lace Up
  • Sole Material
    TPU
  • Fitting
    Standard
  • Heel Height
    20mm
  • Heel Type
    Block

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome