0
1
2
3

Barcode MXR Mid Safety Boot Black/Grey Size 38 Unisex

Order Code: ZT5368543S

£119.99 Inc VAT (20%)


Description

The Barcode MXR Mid from Helly Hansen features a microfiber and textile upper on top of a lightweight and breathable open cell PU footbed that provides long lasting cushioning and moisture management
Moulded TPU toe bumper
Moulded TPU heel overlay
Moisture wicking and breathable lining
Metal free nail penetration protection
Metal Free
Composite safety toe

See full description
Specifications for Barcode MXR Mid Safety Boot Black/Grey Size 38 Unisex
  • Fitting
    Standard
  • Heel Type
    Flat
  • Shoe Size
    5
  • Lining Material
    PU
  • Heel Height
    20mm
  • Sole Material
    Rubber
  • Upper Material
    Microfiber
  • Colour
    Black/Grey
  • Material
    Microfibre
  • Gender
    Unisex
  • Fastening Method
    Lace Up

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome