0
1
2
3

Barcode MXR Mid Safety Boot Black/Grey Size 44 Unisex

Order Code: ZT5368540S

£119.99 Inc VAT (20%)


Description

The Barcode MXR Mid from Helly Hansen features a microfiber and textile upper on top of a lightweight and breathable open cell PU footbed that provides long lasting cushioning and moisture management
Moulded TPU toe bumper
Moulded TPU heel overlay
Moisture wicking and breathable lining
Metal free nail penetration protection
Metal Free
Composite safety toe

See full description
Specifications for Barcode MXR Mid Safety Boot Black/Grey Size 44 Unisex
  • Heel Height
    20mm
  • Material
    Microfibre
  • Fastening Method
    Lace Up
  • Sole Material
    Rubber
  • Lining Material
    PU
  • Gender
    Unisex
  • Heel Type
    Flat
  • Colour
    Black/Grey
  • Upper Material
    Microfiber
  • Fitting
    Standard
  • Shoe Size
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome