Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Steel Toe Boots
Basic Elite Boots - Size 11
By Titan
Order Code:
ZT5469014S
£15.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
15.99
https://www.zoro.co.uk/shop/safety/steel-toe-boots/basic-elite-boots-size-11/p/ZT5469014S
Add to quotation
View all Steel Toe Boots
Description
Smooth Split Buffalo leather • Steel midsole for anti penetration • Dual density PU/PU sole
Specifications
Specifications for Basic Elite Boots - Size 11
Midsole Material
Steel
Sole Material
Dual Density PU/PU
Product Type
Boots
Shoe Size
11
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome