0
1

BBH01 Welted Men's Tan Safety Boots - Size 7

Order Code: ZT1181464X

£43.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£43.990%
5 - 9£41.795%
10 +£39.5910%


Description

Classification: SBP
Manufactured to EN ISO 20345:2011.
200J steel toecap.
Steel midsole.
Heat resistant sole up to 300°C.

Colour: Honey.
Available in sizes: 6 to 12.

See full description
Specifications for BBH01 Welted Men's Tan Safety Boots - Size 7
  • Sole Material
    Rubber
    Polyurethane
  • Resistance Features
    Anti-static
  • Upper Material
    Leather
  • Shoe Size
    7
  • Standards Met
    EN ISO 20345:2011
  • Midsole Material
    Steel
  • Colour
    Tan
  • ESD
    No
  • Gender
    Men
  • Safety Classification
    SBP
  • Wide Fitting
    No
  • Product Type
    Metal Safety Boots
  • Toe Cap Material
    Steel
  • Metatarsal Protection
    No
  • Ladder Grip
    No
  • Toe Impact Protection
    200J
  • Metal Free
    No
  • Ankle Protection
    No
  • Vegan
    No
  • Closure Type
    Laces

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome