0
1
2
3
4

BBH03 Men's Brown Hiker Safety Boots - Size 6

Order Code: ZT1181314X

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£37.995%
10 +£35.9910%


Description

Classification: SB.
Manufactured to EN345.
200J steel toecap.
Dual density sole.
Heat resistant sole up to 200°C.

Colour: Honey.
Available in sizes: 6 to 12.

See full description
Specifications for BBH03 Men's Brown Hiker Safety Boots - Size 6
  • Resistance Features
    Heat-resistant
    Anti-static
  • Safety Classification
    SB
  • ESD
    No
  • Gender
    Men
  • Wide Fitting
    No
  • Shoe Size
    6
  • Upper Material
    Leather
  • Colour
    Brown
  • Midsole Material
    Steel
  • Standards Met
    EN ISO 20345:2011
  • Sole Material
    Polyurethane
    Rubber
  • Product Type
    Metal Safety Boots
  • Toe Cap Material
    Steel
  • Closure Type
    Laces
  • Vegan
    No
  • Metatarsal Protection
    No
  • Ankle Protection
    No
  • Metal Free
    No
  • Ladder Grip
    No
  • Toe Impact Protection
    200J
  • Shoe Style
    Hiker

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome