0
1
2

BBH04 Men's Honey Nubuck Hiker Safety Boots


Select
£27.99 Inc VAT (20%)


See all variants from £27.99

Description

The BBH04 hiker safety boots feature a lightweight rubber sole for comfort during prolonged wear. Used widely in a range of industrial sectors, these stylish boots deliver practical safety solutions to protect against impact and collision injuries and keep you safe at work.

Features and Benefits
• Heat-resistant up to 300°C, allows walking on hot surfaces up to 200°C
• Nitrile rubber soles are slip-resistant and comfortable
• Low-density polyurethane interlayer increases comfort and shock absorption
• Padded collar prevents rubbing for wearer comfort
• Antistatic properties to prevent the build-up of static electricity
• Easy clean Nubuck leather resists water to keep feet dry and comfortable
• Dual-density EVA/Rubber midsole protects against penetration injuries
• Steel toe cap delivers up to 200 Joules impact protection

Standards
• CE Certified
• EN ISO 20345:2011 SB HRO SRC

Feature Attributes

ESD:
No
Colour:
Tan
Upper Material:
Leather
Sole Material:
EVA,Rubber
Standards Met:
EN ISO 20345:2011
Wide Fitting:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome