Belsay ST Slip on Safety Boot Female Black UK Size 9

Order Code: ZT3360872S

£159.99 Inc VAT (20%)


Description

Work-grade soft leather uppers with the Iconic air cushioned sole and softwair sockliner designed specifically for womenTumbled leather upperPVC SoleSoftwair sock-liner

Specifications for Belsay ST Slip on Safety Boot Female Black UK Size 9
  • Fastening Method
    Slip On
  • Gender
    Women
  • Lining Material
    Moisture Wicking Textile
  • Upper Material
    Leather
  • Heel Type
    Block
  • Sole Material
    PVC
  • Fitting
    Slim
  • Shoe Size
    9
  • Heel Height
    30
  • Material
    Leather
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome