Black Charge Hiker Mens (S-11)

Order Code: ZT3947048S

£89.99 Inc VAT (20%)

Currently unavailable

Description

The Caterpillar Charge S3 is a non-metallic safety hiker featuring a composite toe for protection. It is designed with an SRC-rated slip-resistant rubber outsole, ensuring superior grip and stability on various surfaces.

Features and Benefits
• Fully Non-Metal Water Resistant ESD Safety Hiker
• Energy Absorbent Heel
• Fuel & Oil Resistant Outsole
• Antistatic
• Heat Resistant outsole to 300 Degrees

Typical Applications
• Can be used where high friction and durability are required

See full description
Specifications for Black Charge Hiker Mens (S-11)
  • Upper Material
    Polyurethane
  • Midsole Material
    Mesh
  • Series
    Charge S3
  • Product Type
    Safety Boot
  • Shoe Size
    11
  • Slip Resistance Rating
    SRC
  • Colour
    Black
  • Gender
    Men
  • Sole Material
    Rubber
  • MFR Part No.
    36647-68366-09