Blockley Slip on Boot Unisex Brown UK Size 3

Order Code: ZT3358952S

£49.99 Inc VAT (20%)


Description

Inspired by the hidden tracks and unpredictable weather of the countryside these hybrid weather boots combine a completely waterproof rubber sole and foot section and warming hi-leg upper for real practical comfort.Hybrid weather boot designed for the elementsWaterproof rubber galoshLuxury faux sheering microfiber fleece liningBreathable synthetic mesh panelsHigh leg opening and warming gussetsFive metal D-ring lace holds and cord lacingMoulded heel kick ledgeDouble density textured toe guardDeep cleated traction wellington inspired sole

See full description
Specifications for Blockley Slip on Boot Unisex Brown UK Size 3
  • Shoe Size
    3
  • Heel Height
    35
  • Upper Material
    Textile
  • Colour
    Brown
  • Fitting
    Standard
  • Lining Material
    Textile
  • Heel Type
    Flat
  • Fastening Method
    Lace Up
  • Material
    Textile
  • Gender
    Unisex
  • Sole Material
    TPR

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome