0
1
2
3
4
5
6
7

Blossom Welly Female Pink UK Size 3

Order Code: ZT3360537S

£31.99 Inc VAT (20%)


Description

Ladies Blossom Wellington stands out from the crowd with its quirky design and matte finish fully waterproof with gusset at the top for a comfortable fitLadies Blossom Wellington stands out from the crowd with its quirky designFully waterproof rubber wellington bootsGusset at top of Welly for your comfort with fasteningMatte FinishTextile LiningLow Heel

Specifications for Blossom Welly Female Pink UK Size 3
  • Gender
    Women
  • Fastening Method
    Slip On
  • Upper Material
    Rubber
  • Fitting
    Standard
  • Heel Height
    30
  • Material
    Rubber
  • Lining Material
    Textile
  • Colour
    Pink
  • Sole Material
    Rubber
  • Heel Type
    Low
  • Shoe Size
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome