0
1
2

Bradley ESD S1P SRC (S-UK3/EU36)

Order Code: ZT3596510S

£79.99 Inc VAT (20%)


Description

The Bradley model safety trainer from U-Power® prioritises comfort and well-being, offering professionals the perfect blend of lightweight agility and safety for a seamless work experience.

Features and Benefits
• Breathable nylon upper with scuff cap for durability
• Save & Flex Air midsole ensures flexibility and protection
• PU sole for lightweight, advanced performance
• Wingtex® lining with breathable air tunnel enhances comfort
• AirToe aluminium toe cap for superior safety
• Soft expanded PU intersole for all-day support and comfort

Typical Applications
• Warehouse workers
• Transport and logistics personnel
• Carpenters
• Electricians
• Trades

Standards
• EN ISO 20345:2011 S1P ESD SRC

See full description
Specifications for Bradley ESD S1P SRC (S-UK3/EU36)
  • Shoe Size
    3
  • Safety Classification
    S1P
  • Sole Material
    Polyurethane
  • Wide Fitting
    No
  • Ankle Protection
    No
  • Product Type
    Metal Safety Trainers
  • Vegan
    No
  • Fastening Method
    Laces
  • Standards Met
    EN ISO 20345, 2011
  • Ladder Grip
    No
  • Toe Cap Material
    Aluminium
  • Toe Impact Protection
    200J
  • Series
    Bradley
  • Upper Material
    Nylon
  • Gender
    Unisex
  • Metal Free
    No
  • Slip Resistance Rating
    SRC
  • Colour
    Black
  • Metatarsal Protection
    No
  • Resistance Features
    Oil-Resistant
    Anti-Static
    Puncture-Resistant
    Abrasion-Resistant
  • MFR Part No.
    RV20144-36
  • Midsole Material
    Polyurethane
  • ESD
    Yes
  • Closure Type
    Laces

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome