Broadside 6.0 Waterproof Uniform Safety Boot Unisex Black UK Size 6.5

Order Code: ZT3360393S

£89.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Durable water resistant leather and synthetic upper with waterproof and breathable bootie membrane keeps feet dry. Tectuff toe for improved durability and abrasion resistance. Ortholite impressions insole delivers superior comfort.Durable water resistant leather and synthetic leatherWaterproofCompression moulded RECOIL midsoleTecTuff toeOthoLite Impressions InsoleHigh traction slip and oil resistant Michelin outsoleComposite ToeComposite PlateAnti-StaticTested and certified to European standard EN ISO 20345:2011 S3 HRO CI HI WR SRC

See full description
Specifications for Broadside 6.0 Waterproof Uniform Safety Boot Unisex Black UK Size 6.5
  • Material
    Leather/Synthetic
  • Gender
    Unisex
  • Sole Material
    Eva/Rubber
  • Fastening Method
    Lace Up
  • Colour
    Black
  • Upper Material
    Leather/Synthetic
  • Shoe Size
    6.5
  • Heel Type
    Flat
  • Lining Material
    Thinsulate
  • Fitting
    Standard
  • Heel Height
    5
  • Series
    Broadside 6.0
  • MFR Part No.
    27625-46458-06
  • Product Type
    Safety Boot
  • Safety Classification
    S3
  • Metal Free
    Yes
  • ESD
    No
  • Vegan
    No
  • Ladder Grip
    No
  • Resistance Features
    Waterproof
    Oil-Resistant
    Anti-Static
    Cold-Insulation
    Energy-Absorption
    Slip-Resistant
    Heat-Insulation
    Fuel-Resistant
  • Midsole Material
    Composite
  • Wide Fitting
    No
  • Closure Type
    Laces
  • Toe Cap Material
    Composite
  • Metatarsal Protection
    No
  • Toe Impact Protection
    200J
  • Ankle Protection
    No
  • Standards Met
    EN ISO 20345, 2011
  • Slip Resistance Rating
    SRC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome