0
1
2

Canyon UK ESD S1P SRC (S-UK8/EU42)

Order Code: ZT3596482S

£69.99 Inc VAT (20%)


Description

The U-Power® Canyon green safety trainers redefine eco-conscious footwear, boasting zero CO2 emissions, recycled materials, and renewable sources for climate-neutral sustainability. Ideal for environmentally conscious professionals across industries, these shoes combine safety and eco-friendliness without compromise. Crafted with recognised U-Power® quality, they ensure wearer safety while contributing to a greener future.

Features and Benefits
• Soft microfibre upper with a high percentage of recycled material and breathable inserts
• Save & Flex PLUS® Green midsole with 59% recycled material for anti-puncture protection
• PU sole by BASF, 100% renewable resourced, ensuring lasting eco-friendliness
• Wintex® Green lining with a breathable air tunnel containing 65% recycled material
• WOW2 Green footbed for enhanced comfort and support
• AirToe composite toe cap for advanced safety
• Soft expanded PU intersole for optimal performance

Typical Applications
• Industrial
• Logistics
• Automotive
• Assembly

Standards
• EN ISO 20345:2011 S1P ESD SRC

See full description
Specifications for Canyon UK ESD S1P SRC (S-UK8/EU42)
  • Shoe Size
    8
  • Safety Classification
    S1P
  • Vegan
    No
  • Sole Material
    Polyurethane
  • Metal Free
    Yes
  • Toe Cap Material
    Composite
  • Slip Resistance Rating
    SRC
  • Toe Impact Protection
    200J
  • Colour
    Green
  • Ladder Grip
    No
  • MFR Part No.
    RI20346-42
  • Gender
    Unisex
  • Upper Material
    Microfibre
  • Series
    Canyon
  • Metatarsal Protection
    No
  • Fastening Method
    Laces
  • Wide Fitting
    No
  • Product Type
    Composite Safety Trainers
  • Standards Met
    EN ISO 20345, 2011
  • Resistance Features
    Abrasion-Resistant
    Anti-Static
    Oil-Resistant
  • Ankle Protection
    No
  • Midsole Material
    Polyurethane
  • ESD
    Yes
  • Closure Type
    Laces

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome